Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247640

MPN #: 3965

80/20® Bolt Assembly: M8 x 50mm Bolt Assembly, Blue SHCS with Washer & Flanged Hex Nut

Product Description
3965 is comprised of:
  • .335"ID Washer
  • M8 x 50.00mm Socket Head Cap Screw (SHCS)
  • M8 Flanged Hex Head Nut


PRICE
$1.28

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16

Product Details

Manufacturers Part Number3965
TypeBolt Assembly
Brand80/20 Inc