Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247160

MPN #: 3483

80/20® Button Head Socket Cap Screw Economy T-Nut, 8-32 x 3/8"

Product Description
3483 is comprised of:
  • 8-32 x .375" Button Head Socket Cap Screw (BHSCS)
  • 8-32 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.69

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16

Product Details

Manufacturers Part Number3483
TypeButton Head Socket Cap Screw
Brand80/20 Inc