Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247568

MPN #: 3647

80/20® Button Head Socket Cap Screw w/ Washer & Economy T-Nut, Stainless Steel, 1/4-20 X 5/8"

Product Description
3647 is comprised of:
  • 1/4-20 x .625" Button Head Socket Cap Screw (BHSCS)
  • 1/4-20 Slide-in Economy T-Nut - Centered Thread
  • .286" ID Washer


PRICE
$1.84

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8

Product Details

Manufacturers Part Number3647
TypeButton Head Socket Cap Screw with Washer
Brand80/20 Inc