The cup holder – closed bottom easily mounts to a T-slot profile and holds bottles and cups. This item is commonly used in workstations, assembly cells, and carts.
80/20® Cup Holder Closed Bottom for 10, 15, 25, 30, 40 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
| Width | 4-1/16 in |
| Height | 4-5/8 in |
Product Details
| Type | Cup Holder |
| Finish Type | Anodize |
| Material | Nylon |
| Series | 10, 15, 25, 30, 40 |
| Manufacturers Part Number | 2287 |
| Brand | 80/20 Inc |