The H-2NP is a anti-static metal single joint that is also part of the formation of multiple steel connectors, namely HJ-2NP, HJ-3NP, and HJ-5NP. This joint is one of the most versatile of the Flexpipe system.
This single joint has up to four internal striations for a better, stronger grip on the 28mm pipe's coating. It was also manufactured with four pre-drilled holes for reinforcement when building heavy-duty structures.
The Flexpipe H-2NP is compatible with connectors from most pipe and joint systems.
80/20® Flex pipe Inner Corner Joint, Steel, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.89
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Width | 11/16 in |
| Height | 11/16 in |
Product Details
| Type | Inner Corner Joint |
| Finish Type | Chrome Plating |
| Material | Steel |
| Manufacturers Part Number | H-2NP |
| Brand | 80/20 Inc |