The tabletop mounting tape is a high-strength bonding method that is easy to use and provides long-term durability. The double-sided tape adheres to a wide variety of materials and is commonly used to mount a tabletop work surface horizontally, as it eliminates the need for machining. The pressure-sensitive adhesive bonds on contact. Additional Information: Please note this product is sold in packs of 10 pieces.
80/20® Fractional & Metric Series 30mm x 30mm Vhb Adhesive Mount Tape, White, Pack Of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 |
| Width | 1/16 in |
Product Details
| Type | Tabletop Mounting Tape |
| Finish Type | Zinc |
| Material | Acrylic |
| Series | Fractional, Metric |
| Manufacturers Part Number | 13099 |
| Brand | 80/20 Inc |