The angle profile can be cut to your desired length. The angle profile is commonly used for custom corner brackets, part bin supports, and tool hangers.
80/20® Fractional 1-1/2" x 1-1/2" x 3/16" Angle Profile, 144" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | Angle Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Fractional |
| Manufacturers Part Number | 8216-144 |
| Brand | 80/20 Inc |