Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246773

MPN #: 50007

80/20® Fractional, Metric Series Foot Pedal for Electric Lift Systems

Product Description
Features:
  • Only compatible with 80/20 electric lift systems
  • Diecast housing-powder coated
  • Shockproof thermoplastic pedal
  • Self-extinguishing UL94-V0
  • IP65
  • Allows easy hands free up/down control
  • Programmable max upper and lower limits using standard keypad control
  • 2000mm cable included for direct connection to controller, expandable when needed


PRICE
$659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16
Width5-3/8 in

Product Details

TypeFoot Pedal
MaterialDiecast Housing/ Thermoplastic Pedal
SeriesFractional, Metric
Manufacturers Part Number50007
Brand80/20 Inc