Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247037

MPN #: T-BDEB

80/20® Fractional, Metric Series Hand Deburring Tool blades, Pack Of 5

Product Description
Features:
  • Replacement blades for deburring tool
  • Can be stored in handle of tool


PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11

Product Details

SeriesFractional, Metric
Manufacturers Part NumberT-BDEB
TypeDeburring Tool Blade
Brand80/20 Inc