The hinge profile can be cut to your desired length. It is commonly used to create custom hinge mounts for heavier-duty applications. It is also corrosion-resistant, making it useful for outdoor applications.
80/20® Hinge Profile, 1-1/8"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1-1/8 in |
| Height | 1/2 in |
| Dimension A | 1-1/8 |
| Dimension B | 1/2 |
Product Details
| Type | Hinge Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8551-145 |
| Brand | 80/20 Inc |