- M4 x 16.00mm Socket Head Cap Screw (SHCS)
- M4 Hex Nut
- 4.39mm ID Washer
80/20® M4 x 16mm SHCS with Washer & Hex Nut, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3558 is comprised of:
PRICE
$1.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
Product Details
| Manufacturers Part Number | 75-3558 |
| Type | Bolt Assembly |
| Finish Type | Zinc |
| Brand | 80/20 Inc |