- M6 x 12.00mm Button Head Socket Cap Screw (BHSCS)
- M6 Slide-in Economy T-Nut - Centered Thread
80/20® M6 x 12mm Blue BHSCS with Slide-In Economy T-Nut - Centered Thread, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3405 is comprised of:
PRICE
$0.97
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
Product Details
| Manufacturers Part Number | 75-3405 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |