- (2) M6 x 12.00mm Button Head Socket Cap Screw (BHSCS)
- M6 Double Slide-in Economy T-Nut
- (2) 6.51mm ID Washer
80/20® M6 x 12mm Blue BHSCS with Washer & Double Slide-In Economy T-Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3511 is comprised of:
PRICE
$2.56
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
Product Details
| Manufacturers Part Number | 75-3511 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |