- M6 x 14.00mm Button Head Socket Cap Screw (BHSCS)
- M6 Hex Nut
80/20® M6 x 14mm Black BHSCS with Hex Nut, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3603 is comprised of:
PRICE
$0.94
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
Product Details
| Manufacturers Part Number | 75-3603 |
| Type | Bolt Assembly |
| Finish Type | Zinc |
| Brand | 80/20 Inc |