- M6 x 20.00mm Flat Head Socket Cap Screw (FHSCS)
- M6 Roll-In T-Nut with Flex Handle
80/20® M6 x 20MM Black FHSCS with 40 Series M6 X 10 Drop with T-Nut w/Flex Handle, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3654 is comprised of:
PRICE
$4.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
Product Details
| Manufacturers Part Number | 75-3654 |
| Type | Bolt Assembly |
| Brand | 80/20 Inc |