80/20® M8 X 40mm, 40 Series Slide-In Flanged Economy T-Slot Stud, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The single arm narrow mesh retainer is used to mount a mesh panel when it is recessed within the T-slot or on the profile frame. It provides stability and reduces vibration while also being a strong fastening option that is simple to use and can be easily repositioned. The single arm narrow mesh retainer is frequently used when mounting one mesh panel to a profile or in instances when larger profile series are used to mount two mesh panels. It has a slotted hole to allow for positioning so that the bolt doesn't crash into the mesh. The mesh retainer requires a backing plate. The suggested hardware to mount the retainer to the T-slot is listed on the "Suggested Hardware" tab while the hardware for the backing plate should be based on the panel type and thickness.
PRICE
$1.22
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 17-3/4 in |
| Thread | M8 x 1-1/4 in |
Product Details
| Type | T-Slot Stud |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 19-8945 |
| Brand | 80/20 Inc |