80/20® Metric 40mm x 80mm x 6mm Angle Profile, 157-1/2" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The angle profile can be cut to your desired length. The angle profile is commonly used for custom corner brackets, part bin supports, and tool hangers.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 157-1/2 |
| Width | 1-9/16 in |
| Height | 3-1/8 in |
Product Details
| Type | Angle Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Metric |
| Manufacturers Part Number | 40-8231-4M |
| Brand | 80/20 Inc |