80/20® Metric 6mm x 39.8mm Flat Stock Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The flat stock profile can be cut to your desired length. It is perfect for unique custom parts such as flat plates, manifolds, and floor mounts.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 157-1/2 |
| Width | 1-9/16 in |
| Height | 1/4 in |
Product Details
| Type | Flat Stock Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Metric |
| Manufacturers Part Number | 40-8321-4M |
| Brand | 80/20 Inc |