The panel stiffener profile can be cut to your desired length. It is made of aluminum, meaning it is strong, lightweight and corrosion-resistant. It is available with or without a handle and is commonly used to add rigidity to large .250" (6.35mm) thick panels. It easily connects to a panel using only a soft-faced mallet.
80/20® Metric Panel Stiffener Profile with Handle, 144-7/8" Full Bar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144-7/8 |
| Height | 11/16 in |
| Dimension A | 18.03 |
| Dimension B | 15.24 |
Product Details
| Type | Panel Stiffener Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Metric |
| Manufacturers Part Number | 65-8570-3.68M |
| Brand | 80/20 Inc |