Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247365

MPN #: 3880

80/20® Metric Series M8 x 20.00mm Bright T-Slot Stud with Washer and Hex Nut

Product Description
3880 is comprised of:
  • M8 x .787" Slide-In Flanged Economy T-Slot Stud
  • M8 Hex Nut
  • .335" ID Washer


PRICE
$1.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16

Product Details

Manufacturers Part Number3880
TypeT-Slot
Finish TypeZinc
Brand80/20 Inc