- Embed surfaces 3/4" to 1/4" inch in depth
- Reinforce corners
- Accentuate pipe borders
- Compatible with 28mm pipe (ESD)
- A Flexpipe product
80/20® Pipe Series 28MM Corner Bracket For Surface, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.26
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
Product Details
| Type | Pipe Corner Bracket |
| Finish Type | Zinc |
| Material | Galvanized Steel |
| Series | Pipe |
| Manufacturers Part Number | AI-CORNER |
| Brand | 80/20 Inc |