80/20® Quick Frame Series 1" Aluminum Straddle Mesh Retainer
Write a Review
|
Questions & Answers (0)
Product Description
The straddle mesh retainer is typically used with Quick Frame profiles to secure 1.00" x 1.00" mesh panels. It straddles the wire and fastens to a square tube with self-tapping or self-drilling screws.
PRICE
$0.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 1/8 in |
| Height | 1/2 in |
Product Details
| Type | Straddle Mesh Retainer |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Quick Frame |
| Manufacturers Part Number | 9300 |
| Brand | 80/20 Inc |