Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247242

MPN #: 9242

80/20® Quick Frame Series 90 Degree 'L' Base Conn, Black

Product Description
The 90 degree corner base connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of hardware. It is convenient for projects that will be attached or mounted at a 90 degree angle to any flat surface or T-slot profile and it also provides a corner connection. The 90 degree corner base connector attaches profiles quickly and easily using only a soft-faced mallet to form light-duty yet sturdy builds.

PRICE
$2.57

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2

Product Details

SeriesQuick Frame
Manufacturers Part Number9242
Type90 Degree Corner Base Connector
MaterialNylon
Brand80/20 Inc