Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247152

MPN #: 9113

80/20® Quick Frame Series Caster Receptacle, Gray

Product Description
The caster or spacer receptacle insert is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It enables the mounting of casters for mobility or the addition of spacers between profiles. The caster or spacer receptacle insert requires no machining services.

PRICE
$2.15

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

SeriesQuick Frame
Manufacturers Part Number9113
TypeCaster or Spacer Receptacle Insert
MaterialNylon
Brand80/20 Inc