80/20® Ready Tube 1-1/2" Square Printed End Cap
Write a Review
|
Questions & Answers (0)
Product Description
The Ready Tube end cap adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It has a molded push-in stem for easy installation.
PRICE
$1.58
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1-1/2 in |
| Height | 5/8 in |
Product Details
| Type | End Cap |
| Material | Low Density Polyethylene |
| Series | Ready Tube |
| Manufacturers Part Number | 9755 |
| Brand | 80/20 Inc |