The tube insert profile can be cut to your desired length. It is made of aluminum, meaning it is strong, lightweight and corrosion-resistant. It is commonly used to create a custom connector for Ready Tube profiles.
80/20® Ready Tube Cross Section Profile, 145" Bar, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Height | 1-1/4 in |
Product Details
| Type | Cross Section Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 9750-145 |
| Brand | 80/20 Inc |