80/20® Ready Tube M8 x 1-1/2" Roll Pin, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The roll pin is commonly used with the standard or extended insert to make strong connections between Ready Tube profiles. The roll pin provides a smooth, clean finish and eliminates the need for protruding hardware when used with the standard insert.
PRICE
$0.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Type | Roll Pin |
| Finish Type | Zinc |
| Material | Steel |
| Series | Ready Tube |
| Manufacturers Part Number | 9760 |
| Brand | 80/20 Inc |