80/20® Ready Tube Series 5/16-18 Anti-Rotation Plate
Write a Review
|
Questions & Answers (0)
Product Description
The anti-rotation plate is used with flanged Ready Tube profiles to prevent offset loads from twisting. It is aluminum, making it a strong and durable option. The suggested hardware to mount the plate to a Ready Tube profile can be found on the "Suggested Hardware" tab.
PRICE
$2.39
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1/4 in |
| Height | 1-1/2 in |
| Thread | 5/16-18 in |
Product Details
| Type | Anti-Rotation Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 4625 |
| Brand | 80/20 Inc |