The extended tube insert connects Ready Tube profiles together when their lengths are not divisible by 1.50". It is also commonly used to add casters and leveling feet and requires no additional machining services when used in Ready Tube profiles with predrilled holes. .
80/20® Ready Tube Series 5/16-18 Extended Tube Insert
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Height | 1-1/4 in |
Product Details
| Type | Tube Insert |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 4605 |
| Brand | 80/20 Inc |