The standard tube insert is used to make strong connections between Ready Tube profiles. It connects profiles together when their lengths are divisible by 1.50". The standard tube insert requires no additional machining services when used in Ready Tube profiles with predrilled holes. .
80/20® Ready Tube Series M8 X 1.25 Conveyor Tube Insert
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Dimension A | 1-1/4 |
| Dimension B | 1-1/4 |
Product Details
| Type | Tube Insert |
| Finish Type | Mill |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 4616 |
| Brand | 80/20 Inc |