AS-UREST is an anti-static nickel-plated metal accessory that can be highly useful if paired with an HJ-12 when adding gates or door mechanisms to your structures. Can be used to hang panels.
80/20® Rest Type C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.34
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
Product Details
| Manufacturers Part Number | AS-UREST |
| Type | Pipe Rest |
| Material | Steel |
| Brand | 80/20 Inc |