- Heavy duty hinge
- Typically used with the Hinge Safety Switch (PN22100)
- Supports a load of 1800 N (180 Kg)
- Life: 1 million operations
- 0 degree to 270 degree rotation
80/20® Safety Hinge, Blank
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$88.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
Product Details
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 22101 |
| Type | Safety Hinge |
| Finish Type | Stainless |
| Brand | 80/20 Inc |