The single flange UniBearing profile can be cut to your desired length. It is commonly used in custom linear bearing applications when there is one guiderail.
80/20® Single Flange UniBearing Profile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 2-1/16 in |
| Height | 3/8 in |
Product Details
| Type | Single Unibearing Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8581-145 |
| Brand | 80/20 Inc |