Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247161

MPN #: 3486

80/20® Socket Head Cap Screw, Economy T-Nut, 1/4-20 x 3/8"

Product Description
3486 is comprised of:
  • 1/4-20 x .375" Socket Head Cap Screw (SHCS)
  • 1/4-20 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.68

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number3486
TypeSocket Head Cap Screw
Brand80/20 Inc