Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247321

MPN #: 75-3639

80/20® SS M6 x 12MM FHSCS with Standard Slide-In T-Nut

Product Description
75-3639 is comprised of:
  • M6 x 12.00mm Flat Head Socket Cap Screw (FHSCS)
  • 10 Series M6 Standard Slide-in T-Nut


PRICE
$2.49

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part Number75-3639
TypeBolt Assembly
Brand80/20 Inc