Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247416

MPN #: EP-157-ST

80/20® Stainless 4 m Steel ESD

Product Description
The EP-157-ST is an 13 ft stainless steel pipe designed for lean manufacturing structures requiring ESD compliance. Its 28 mm outer diameter fits standard modular joints, and its conductive surface supports electrostatic protection in static-sensitive areas.

Key Features & Benefits:
  • Reliable Construction: Made from conductive stainless steel
  • Custom Lengths: Compatible with our cutting service


PRICE
$16.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length157

Product Details

Manufacturers Part NumberEP-157-ST
TypeSteel Pipe
MaterialSteel
Brand80/20 Inc