The standard nub profile can be cut to your desired length. It is commonly used for custom pivot nubs and assemblies.
80/20® Standard Nub Profile, 1"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1 in |
| Height | 1-1/16 in |
Product Details
| Type | Pivot Nub Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8548-145 |
| Brand | 80/20 Inc |