The HJ-12NP is a hinge anti-static connector that allows a pipe to rotate 360 degrees around another perpendicular pipe. This feature enables the creation of a multitude of rotating modules on Flexpipe structures. We use this hinge joint at Flexpipe to build doors, movable separations, and folding shelves. If you don't use a stopper on any rotating pipe, you can also slide the fitting onto this pipe and create different setups for separations. If you need to prevent sliding, be sure to take a look at the tips and tricks section of this product page.
This hinge will give you the option of adding additional working surfaces when necessary or even making entire folding structures like folding tables. To make an HJ-12NP, you need to assemble two H-12NP around an AP-HINGE with one M6-25BWZ bolt and one M6-NWZ nut.
Designing Flexpipe structures with the HJ-12NP can be tricky if you have not built a structure with a pipe and joint system before. We recommend that you visit our photo section to find ideas on how best to make use of this connector.
80/20® Tee Hinge Joint Set Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.49
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
Product Details
| Manufacturers Part Number | HJ-12NP |
| Type | Tee Hinge Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Brand | 80/20 Inc |