The furniture style handle pawl kit is used to assist in latching a door utilizing a deluxe or furniture style handle. There are options available as a transition between the 10 and 15 series or between the 25 and 40 series. All mounting hardware is included.
80/20® Transition Pawl Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Height | 5/8 in |
| Dimension A | 1-1/2 |
| Dimension B | 1/2 |
Product Details
| Type | Transition Pawl Kit |
| Finish Type | Zinc |
| Material | Steel |
| Series | 10, 15 |
| Manufacturers Part Number | 2763 |
| Brand | 80/20 Inc |