Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246026

MPN #: 40007-BP

80/20® Universal Cobot Mounting Blank Plate, Anodized Aluminum 12"L x 12"W, Silver

Product Description
The 40007-BP blank mounting plate provides a starting point to customize to meet your robot mounting needs

Features:
  • Compatible with 80/20's 40 series profiles & parts
  • Connects directly to 80/20's Static Robot Pedestals and Mobile Robot Pedestals


PRICE
$369.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in

Product Details

TypeMounting Plate
MaterialAluminum
Series40
Manufacturers Part Number40007-BP
Brand80/20 Inc