- Two-Leg Column Lift System: 500 lb load capacity, keypad,adjustable 16" height , 3-programmable height settings
- Large Work Surface: 60.00" x 30.00" x 0.50" black HDPE
- Dry Erase: 57.75" x 30.75" x 0.118" white double-sided magnetic
- Lighting: 1200mm white rope light with dimmer switch
- Workstation Arm: monitor mount, keyboard tray and mouse slot
- Electrical Power Strip: 15AMP, 110V, 8 plugs , 6ft cord
- Accessories: end caps, cable ties, t-slotcover, rubber panel gasket
80/20® Electric Adjustable Height Workbench, 60”W x 30”D, Silver, HDPE Beveled Edge Top
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,375.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight Capacity | 500 lbs |
| Nominal Height | 68-11/16 in |
Product Details
| Power | Yes |
| Type | Workbench |
| Shelf Type | Fixed |
| Color | Silver |
| Adjustment Type | Electric |
| Edge Type | Beveled |
| Country of Origin | United States |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | aluminium |
| Leg Type | Adjustable |
| Manufacturers Part Number | Q-104931 |
| Top Material | HDPE |
| Brand | 80/20 Inc |