The Sunex 8057 Full Drawer Professional Duty Tool Cabinet is Reliable Mobile Tool Storage For Automotive
Garages, Construction Sites, Workshops And More.
The Sunex Full Drawer Professional Duty Tool Cabinet is made from heavy gauge steel with a powder coat finish for lasting durability. Full extension drawers include roller bearing slides for reliable operation and liners to protect valuable tool sets. Drawers sizes are (3) 3"D, (2) 4"D and (1) 6"D. Locking storage compartment holds larger supplies and includes individual slots for small hand tools. Gas cylinders raise and support lid for safe access. Black Color.
Sunex Tools 8057BK 34-1/2"W X 20"D X 39-1/2"H 6 Drawer Black Tool Cabinet W/ Clamshell Lid
|
Questions & Answers (0)
Product Description
PRICE
$1,075.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 20 in |
| Height | 39-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 244 lbs |
| Caster Size | 5x2 in |
Product Details
| Type | Roller Cabinet |
| Color | Black |
| Series | Industrial |
| Number of Drawers | 6 |
| Style | Clamshell Top |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel |
| Description | Tool Cabinet |
| Manufacturers Part Number | 8057BK |
| Brand | Sunex |
Warranty
| Warranty | 10 yr |