x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 80605 DA-F Shop Roll 1" x 50 Yds 60 Grit Handy Roll Aluminum Oxide

United Abrasives - Sait 80605 DA-F Shop Roll 1" x 50 Yds 60 Grit Handy Roll Aluminum Oxide

Item #: WBB2233926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 60
  • 80

60

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 80605 DA-F Shop Roll 1" x 50 Yds 60 Grit Handy Roll Aluminum Oxide

Aluminum oxide grain - high quality DA-F material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 60
  • GRADE Medium
  • WIDTH INCHES 1
  • LENGTH INCHES 1800
  • BACKING MATERIAL Cotton
  • BACKING WEIGHT F
  • BONDING TYPE Resin
  • SERIES DA-F
  • UPC 699053806051
  • APPLICATION Metal & Wood
  • TOOL COMPATIBILITY Hand Use
  • MANUFACTURERS PART NUMBER 80605
  • LENGTH YARDS 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60

CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60

Item #: B297349

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.00

CGW Abrasives 36242 Non-Woven Hand Pads 6"x9" Medium Grit Aluminum Oxide - Pkg Qty 60

CGW Abrasives 36242 Non-Woven Hand Pads 6"x9" Medium Grit Aluminum Oxide - Pkg Qty 60

Item #: B297351

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.60

Norton 66261130333 Paper WP Sheet 9" x 11" 400 Grit Silicon Carbide - Pkg Qty 50

Norton 66261130333 Paper WP Sheet 9" x 11" 400 Grit Silicon Carbide - Pkg Qty 50

Item #: B2202424

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 80605 DA-F Shop Roll 1" x 50 Yds 60 Grit Handy Roll Aluminum Oxide

United Abrasives - Sait 80605 DA-F Shop Roll 1" x 50 Yds 60 Grit Handy Roll Aluminum Oxide

Item #: WBB2233926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant