Non-Certified T-Shirt: Non-compliance doesn't mean you have to wear cotton or blend in.
Applications:
- Parking Lot Attendant
- Shopping Cart Wrangler
- Agriculture
- Warehousing/Distribution
- Baggage Handler
- Delivery Vehicle Drivers
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Non-Certified T-Shirt |
| Color | Green |
| Manufacturers Part Number | 21558 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |