Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BelAire

Model # :WBB1461193

MPN #: 8090250245

Belaire QP318VLE, 7.5HP, Two-Stage Compressor, 80 Gallon, Vert., 175 PSI, 25.3 CFM, 1-Phase 208-230V

Product Description
Belaire 8090250245 Elite Series Quiet Performance Two Stage Vertical Air Compressor

BelAire two stage electric compressor packages are available from 5 to 10HP (Iron Series), delivering 15.3 to 35 CFM at 100psi. Each compressor comes complete with everything you need to optimize your work and minimize down time. All BelAire Two Stage compressors come with a full 2 Year Warranty (including valves). Elite Series models feature a magnetic starter, low oil switch, automatic tank drain and a triple pass pump mounted aftercooler.

  • 208-230V
  • Single Phase
  • 25.3 CFM @ 175 PSI
  • 175 psi Max
  • Low Sound Enclosure
  • 69 dBA
  • High Temp Switch
  • Mag Starter
  • Automatic Tank Drain
  • Low Oil Level Switch Included
PRICE
$5,545.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width25 in
Height80 in
Weight608 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemOil Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveAutomatic
Max PSI175 psi
Phase1
Tank OrientationVertical
Oil Sight GlassNo
Manufacturers Part Number8090250245
Pump TypeTwo-Stage
Low Oil ShutoffYes
BrandBelAire
CFM25.3 CFM
Horsepower7.5 HP
ColorGray
After CoolerYes
Voltage208-230 V
Air FilterNo

Warranty

Warranty2 Year Bumper-to-Bumper

Compliance & Certifications

CertificationsASME Certified