- 208-230V
- Three Phase
- 35 CFM @ 175 PSI
- 175 psi Max
- Mag Starter Included
Belaire 6312V4, 10 HP, Two-Stage Compressor, 120 Gallon, Vertical, 175 PSI, 35 CFM, 3-Phase 460V
Write a Review
|
Questions & Answers (0)
Product Description
Belaire 8090253223 Iron Series Two Stage Vertical Air Compressor, 10HP, 120 Gallon
PRICE
$5,209.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Height | 74 in |
| Weight | 830 lbs |
| Tank Size | 120 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Oil Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Automatic |
| Max PSI | 175 psi |
| Phase | 3 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | 8090253223 |
| Pump Type | Two-Stage |
| Low Oil Shutoff | Yes |
| Brand | BelAire |
| CFM | 35 CFM |
| Horsepower | 10 HP |
| Color | Gray |
| After Cooler | Yes |
| Voltage | 460 V |
| Air Filter | No |
Warranty
| Warranty | 2 Year Bumper-to-Bumper |
Compliance & Certifications
| Certifications | ASME Certified |