Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BelAire

Model # :WBB1461245

MPN #: 8090253686

Belaire 418VLE 7.5 HP Elite Series Two-Stage Compressor 80 Gallon 175 PSI 23 CFM 1-Phase 208-230V

Product Description
Belaire 2020041733 7.5 HP Elite Series Quiet Performance Two Stage Vertical Air Compressor

BelAire two stage electric compressor packages are available from 5 to 10HP (Iron Series), delivering 15.3 to 35 CFM at 100psi. Each compressor comes complete with everything you need to optimize your work and minimize down time. All BelAire Two Stage compressors come with a full 2 Year Warranty (including valves). Elite Series models feature a magnetic starter, low oil switch, automatic tank drain and a triple pass pump mounted aftercooler.

  • 208-230V
  • Single Phase
  • 23 CFM @ 175 PSI
  • 175 psi Max
  • Mag Starter
  • Automatic Tank Drain
  • Belt Guard Aftercooler
  • Low Oil Level Switch Included
PRICE
$3,889.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width24 in
Height72 in
Weight610 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

DriveBelt Drive
Air DryerNo
Oil SystemOil Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveAutomatic
PumpC1
Max PSI175 psi
Phase1
Tank OrientationVertical
Manufacturers Part Number8090253686
Respirator Connection Type3/4"
Tank MaterialSteel
Pump TypeTwo-Stage
Low Oil ShutoffYes
BrandBelAire
Frequency60 Hz
CFM23 CFM
Horsepower7.5 HP
After CoolerYes
Voltage208-230 V
Air FilterNo

Warranty

Warranty2 Year Bumper-to-Bumper

Compliance & Certifications

CertificationsASME Certified