x

Take 15% off your entire order!

Offer applied at checkout

+

HabaCHAIN, 810, Slat Top Chain, Straight, SD, Austenitic Stainless Steel, 10'L, 6"W

HabaCHAIN, 810, Slat Top Chain, Straight, SD, Austenitic Stainless Steel, 10'L, 6"W

Item #: WBB1232521

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HabaCHAIN, 810, Slat Top Chain, Straight, Standard Duty, Austenitic Stainless Steel, 10'L, 6"W

HabaCHAIN® Slat Top 810 (Straight)

Description:
Slat Top 810 is a standard duty 1.5" (38.1 mm) pitch straight running only steel chain. Applications include bakery, beverage and glass handling.
  • Pin Material: case hardened carbon steel (for CS chain), stainless steel (for SS, SH and SA chain)
  • Standard packaging: 3.048 m = 10ft
  • The weight specification is indicative


  • BRAND Habasit
  • COLOR Gray
  • TYPE Straight
  • WIDTH INCHES 6
  • SERIES 810
  • DIMENSION Ra (μm) <0.5
  • NOMINAL TENSILE STRENGTH LBF 1238
  • TOP PLATE THICKNESS MM 3
  • CHAIN TYPE Standard Duty
  • PLATE CLEARANCE A 0.06" (1.6mm)
  • MANUFACTURERS PART NUMBER C0810P0600SAAA
  • NOMINAL TENSILE STRENGTH N 5500
  • WEIGHT KG/M 4.2
  • STYLE Beveled
  • WIDTH MM 152.4
  • DESCRIPTION Slat Top Chain
  • WEIGHT LB/FT 2.82
  • PITCH 1.5" (38.1 mm)
  • MATERIAL Austenitic Stainless Steel
  • PIN MATERIAL Stainless Steel
  • DIMENSION Rb 5.9" (150mm)
  • LENGTH FEET 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HabaCHAIN, 810, Slat Top Chain, Straight, SD, Austenitic Stainless Steel, 10'L, 6"W

HabaCHAIN, 810, Slat Top Chain, Straight, SD, Austenitic Stainless Steel, 10'L, 6"W

Item #: WBB1232521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HabaCHAIN, 810, Slat Top Chain, Straight, SD, Austenitic Stainless Steel, 10'L, 6"W
    HabaCHAIN, 810, Slat Top Chain, Straight, SD, Austenitic Stainless Steel, 10'L, 6"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant