Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983561

MPN #: 82-115

Stanley 82-115 4 PC. 6" Pick & Hook Set

Product Description
Stanley® 82-115, 4 Piece Pick & Hook Set

  • Handle with textured rubber grip for comfort and to provide a slip-resistant grip.
  • Plated bars for corrosion resistance.
  • Versatile set for a wide range of applications.
  • INCLUDES:(1) 6 in (152 mm) Straight Pick (1) 6 in (152 mm) 90° Hook (1) 6 in (152 mm) Full Hook (1) 6 in (152 mm) Angle Hook


  • PRICE
    $11.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6 in

    Product Details

    Manufacturers Part Number82-115
    Number of Pieces4
    Description4 Piece Pick & Hook Set
    BrandStanley