Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1232600

MPN #: C0820K0400LFAA

HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 4"W

Product Description
HabaCHAIN, 820, Slat Top Chain, Straight, Standard Duty, Low Friction Acetal, 10'L, 4"W

HabaCHAIN® Slat Top 820 (Straight)

Description:
Slat Top 820 is a standard duty straight running only plastic chain. Top plate thickness 4.00 mm. Applications include packaging and bottling lines. Use 820 series for side transfer with 770, 880 or 890 series radius chains.
  • Pin Material: stainless steel
  • Standard packaging: 3.048 m = 10 ft
  • The weight specification is indicative
  • Other materials on request


PRICE
$221.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Chain TypeStandard Duty